Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 840560 MALE TEE 6 -R1/8IN
MECALINE 840560 MALE TEE 6 -R1/8IN
MALE TEE PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
840560
rubix:
216A2119
ean:
3660338060250
Technical specifications
Connection 1
6
Connection 2
G1/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840560 MALE TEE 6 -R1/8IN
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connection 1
6
Connection 2
G1/8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.96
excl. VAT
/
Each
£
4.75
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Check our products from related categories
MECALINE 859664 BOLTS FOR MINI BANJO 12X1 5
SMC KQ2H06-01NS NICKEL PLATED BRASS FITTING R RC 1/8MALE THREAD I6TUBE
SMC KQ2H07-U01A ONE-TOUCH FITTING
MECALINE 859737 BRANCH TEE MM 8-G1/8IN
LEGRIS 1/4IN ELBOW 3109-06-13
MECALINE 858815 MALE BANJO FITTING MM 12 - R1/2
SMC DL06-02 FITTING
SMC KQ2S08-01S FITTING
LEGRIS LF3600 BRASS FITTING 3609 06 10
FESTO 190647 PUSH-IN FITTING QS-1/8-10-I
MECALINE 885030 STAINLESS STEEL ELBOW 10-R1/2IN
SMC KQ2V04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE
6MM - 1/4 STR CAMOZZI S6510-6-1/4
SMC KQ2H07-02NS ONE-TOUCH FITTING
SMC KQ2L12-U02A ONE-TOUCH FITTING