Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Standard clothing
Jacket
HELLYHAN 79216_991-XL MANCHESTER ZIP HOODIE BLACK XL
HELLYHAN 79216_991-XL MANCHESTER ZIP HOODIE BLACK XL
MANCHESTER ZIP HOODIE
References
helly hansen:
79216-991-XL
rubix:
367A3755
ean:
7040058562603
Technical specifications
Colour
Black
Size
XL
Main material
Cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HELLYHAN 79216_991-XL MANCHESTER ZIP HOODIE BLACK XL
Main fabric: 100% Cotton, 280 g.
The Manchester collection gets the job done. Our core collection with focus on good fit and quality fabrics
Technical specifications
Attributes
Colour
Black
Size
XL
Main material
Cotton
Material
100% Cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.33
excl. VAT
/
Each
£
47.20
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
MASCOT 18008 ACCELERATE LADIES JACKET BLACK S
ORN 3000R BATELEUR EARTHPRO GRS FLEECE BLACK S
REGATTA TRF636 540 HM RECYCLED MICRO 1/2 ZIP FLEECE NAVY 2XL
MASCOT 18301 ACCELERATE OUTERSHELL JACKET BLACK L
REGATTA TRA301 540 HUDSON FLEECE LINED JACKET NAVY 2XL
MASCOT 18301 ACCELERATE OUTERSHELL JACKET AZURE BLUE/DNAVY M
MASCOT 18001 ACCELERATE OUTERSHELL JACKET BLACK L
HELLYHAN 71290_990-XL OXFORD SHELL JACKET BLACK XL
ORN 4200 TERN SOFTSHELL NAVY L
REGATTA TRA645 00F WMS UPROAR SOFTSHELL ALL BLACK 18
SPARTEX 145700 WORK JACKET BUGATTI BLUE SIZE 60
MASCOT 18101 ACCELERATE JACKET BLACK M
MASCOT 18003 ACCELERATE 1/2 ZIP FLEECE JUMPER TRAFFIC RED/BLACK 5XL
ORN 4683R FIREBACK EARTHPRO GRS JACKET BLACK BLACK 2XL
PORTWEST HI-VIS BREATHABLE BOMBER JACKET ORANGE GO/RT SIZE 2XL