NORGREN 18-013-989 (M/7522/Z) MIN.GAUGE: 0-10BAR


Manometer 40, 0-10 bars, G1/8 H

References
norgren:18-013-989
rubix:80134323
brand logo
brand logo
Technical specifications
Min. service pressure 0 bar
Max. service pressure10 bar
Connecting diameter1/8 ''
See all Specifications

Product details : NORGREN 18-013-989 (M/7522/Z) MIN.GAUGE: 0-10BAR


Pressure control in a compressed air system for optimum efficiency.

Technical specifications


Attributes
Min. service pressure 0 bar
Max. service pressure10 bar
Connecting diameter1/8 ''
Outer diameter40 mm
Type0 to 10 bar
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days