MECALINE 886604 FINGER VALVE 2-WAYS R3/8IN -10MM
MANUAL BISTABLE PNEUMATIC MANUAL CONTROL VALVE, TUBE - MALE TAPER UNION
See technical informationSee documentsReferences
Mecaline:886604
Rubix:226A3359
EAN:3660338400186
Documents
Product details : MECALINE 886604 FINGER VALVE 2-WAYS R3/8IN -10MM
Material: Polymer Body. Pneumatic Shut-off bistable manually actuated control valve 2/2 and 3/2. Flow from Male taper to push-in termination. Pressure: 0 Bar to 9 Bar. 3/2 control valve releases residual air once the handle is set to CLOSE.
FINGER VALVE 2-WAY UNION MALE R3/8 TO 10MM
Shut-off valves which are manually actuated.
2/2 way bistable.
Flow from Threaded to Push in connector.
Can be mounted as required using the through-holes or in-line installation.
Able to withstand high operating pressure flow -0.95 bar to 10 bar.
Technical specifications
Attributes
| Material | polymer body |
|---|
Show UNSPSC/ECL@SS
£ 24.60 excl. VAT
/ Each
£ 29.52 incl. VAT
- In stock: Next day delivery

