TITEX F1131-11 REAMING TOOLS HSS/-CO 5071512
Manual Reaming Tool
See technical informationSee documentsReferences
Walter Titex:F1131-11
Rubix:356A8246
Manufacturer :5071512
EAN:4031132089843

Documents
Product details : TITEX F1131-11 REAMING TOOLS HSS/-CO 5071512
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
| Diameter | 11 mm |
|---|---|
| Total length | 142 mm |
| Length of cut | 71 mm |
| Coating | uncoated |
Show UNSPSC/ECL@SS
£ 38.16 excl. VAT
/ Each
£ 45.79 incl. VAT
- Usually arrives within 14 working days