Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1231-28 REAMING TOOLS HSS/-CO 5071691
TITEX F1231-28 REAMING TOOLS HSS/-CO 5071691
Adjustable Manual Reaming Tool
References
walter titex:
F1231-28
rubix:
356A8349
manufacturer :
5071691
ean:
4031132092935
Technical specifications
Diameter
28
mm
Total length
247
mm
Length of cut
94
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1231-28 REAMING TOOLS HSS/-CO 5071691
ALTIUS
Applications
Hole Making
Technical specifications
Attributes
Diameter
28
mm
Total length
247
mm
Length of cut
94
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
235.00
excl. VAT
/
Each
£
282.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER B9034.0 REAMER 4.00 MM 5986873
DORMER B1002.0 REAMER 2.00 MM 5986320
DORMER B10014.5 REAMER 14.50 MM 5986278
DORMER B1009.0 REAMER 9.00 MM 5986310
TITEX F1131-11.5 REAMING TOOLS HSS/-CO 5071513
CUTLINE HAND REAMER H7 HSS 9.0 MM 869765
DORMER B10013.0 REAMER 13.00 MM 5986255
TITEX F1231-19 REAMING TOOLS HSS/-CO 5071685
DORMER B1003/4 REAMER 3/4 INCH 5986345
DORMER B1007.5 REAMER 7.50 MM 5986286
GUHRING 00429 008.000 REAMER/COUNTERSINK TOOL 9004290080000
DORMER B1003/8 REAMER 3/8 INCH 5986351
TITEX F1131-6 REAMING TOOLS HSS/-CO 5071612
TITEX F1131-8 REAMING TOOLS HSS/-CO 5071633
DORMER B3013/8 REAMER 3/8 INCH 5986404