Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-2 REAMING TOOLS HSS/-CO 5071530
TITEX F1131-2 REAMING TOOLS HSS/-CO 5071530
Manual Reaming Tool
References
walter titex:
F1131-2
rubix:
356A8261
manufacturer :
5071530
ean:
4031132089133
Technical specifications
Diameter
2
mm
Total length
50
mm
Length of cut
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-2 REAMING TOOLS HSS/-CO 5071530
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
2
mm
Total length
50
mm
Length of cut
25
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.33
excl. VAT
/
Each
£
28.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX F1231-20 REAMING TOOLS HSS/-CO 5071686
DORMER B1002.0 REAMER 2.00 MM 5986320
TITEX F1231-16 REAMING TOOLS HSS/-CO 5071682
TITEX F1131-11.5 REAMING TOOLS HSS/-CO 5071513
TITEX F1231-30 REAMING TOOLS HSS/-CO 5071692
TITEX F1131-10 REAMING TOOLS HSS/-CO 5071510
TITEX F1231-19 REAMING TOOLS HSS/-CO 5071685
TITEX F1131-6.6 REAMING TOOLS HSS/-CO 5071618
DORMER B1002.5 REAMER 2.50 MM 5986323
TITEX F1131-14.5 REAMING TOOLS HSS/-CO 5071519
DORMER B1004.5 REAMER 4.50 MM 5986239
TITEX F1131-4.1 REAMING TOOLS HSS/-CO 5071582
TITEX F1131-6.3 REAMING TOOLS HSS/-CO 5071615
DORMER B3011/4 REAMER 1/4 INCH 5986382
DORMER B3015/32 REAMER 5/32 INCH 5986409