Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
TITEX F1131-11.5 REAMING TOOLS HSS/-CO 5071513
TITEX F1131-11.5 REAMING TOOLS HSS/-CO 5071513
Manual Reaming Tool
References
walter titex:
F1131-11.5
rubix:
356A8247
manufacturer :
5071513
ean:
4031132089850
Technical specifications
Diameter
11.5
mm
Total length
142
mm
Length of cut
71
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TITEX F1131-11.5 REAMING TOOLS HSS/-CO 5071513
ALTIUS
Strengths
•Long chamfer
Applications
Hole Making
Technical specifications
Attributes
Diameter
11.5
mm
Total length
142
mm
Length of cut
71
mm
Coating
Uncoated
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.75
excl. VAT
/
Each
£
48.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX F1131-6 REAMING TOOLS HSS/-CO 5071612
DOR HSS REAMER 13.0
DORMER B1003/4 REAMER 3/4 INCH 5986345
DORMER B10014.0 REAMER 14.00 MM 5986275
GUHRING 00413 014.000 REAMER/COUNTERSINK TOOL 9004130140000
TITEX F1131-3.9 REAMING TOOLS HSS/-CO 5071570
GUHRING 00416 012.000 HAND REAMER HSS 12.000 MM H7 BRIGHT
DORMER B9034.0 REAMER 4.00 MM 5986873
DORMER B9032.5 REAMER 2.50 MM 5987010
DORMER B1001/8 REAMER 1/8 INCH 5986385
TITEX F1131-6.9 REAMING TOOLS HSS/-CO 5071621
DORMER B10013.0 REAMER 13.00 MM 5986255
DORMER B10019.0 REAMER 19.00 MM 5986311
GUHRING 00413 022.000 REAMER/COUNTERSINK TOOL 9004130220000
DORMER B10020.0 REAMER 20.00 MM 5986327