Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
DORMER B9032.5 REAMER 2.50 MM 5987010
DORMER B9032.5 REAMER 2.50 MM 5987010
HSS cylindrical hand drill Dormer
References
dormer:
B9032.5
rubix:
025302
ean:
7320760182512
Technical specifications
Diameter
2.5
mm
Total length
68
mm
Length of cut
48
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER B9032.5 REAMER 2.50 MM 5987010
Technical specifications
Attributes
Diameter
2.5
mm
Total length
68
mm
Length of cut
48
mm
Square
2.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.78
excl. VAT
/
Each
£
63.34
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1004.0 REAMER 4.00 MM 5986236
DORMER B10035.0 REAMER 35.00 MM 5986224
GUHRING 00413 005.000 HAND REAMERS HSS
GUHRING 00429 008.000 REAMER/COUNTERSINK TOOL 9004290080000
DORMER B3013/8 REAMER 3/8 INCH 5986404
TITEX F1131-13.5 REAMING TOOLS HSS/-CO 5071517
TITEX F1131-3 REAMING TOOLS HSS/-CO 5071561
PRESTO HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206 5/16 INCH
DORMER B1001.5 REAMER 1.50 MM 5986266
TITEX F1131-3.4 REAMING TOOLS HSS/-CO 5071565
DORMER B10010.0 REAMER 10.00 MM 5986388
TITEX F1131-12 REAMING TOOLS HSS/-CO 5071514
TITEX F1131-3.8 REAMING TOOLS HSS/-CO 5071569
DOR HSS REAMER 2.0
DORMER HSS REAMER 16.0 B95216.0