Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Hand drills
Solid cylindrical hand drills
HSS cylindrical hand drill
GUHRING 00416 012.000 HAND REAMER HSS 12.000 MM H7 BRIGHT
GUHRING 00416 012.000 HAND REAMER HSS 12.000 MM H7 BRIGHT
HSS cylindrical hand drill Gühring
References
gühring:
9004160120000
rubix:
2524175
ean:
4031093119474
Technical specifications
Diameter
12
mm
Total length
135
mm
Length of cut
41
mm
Product details
Technical specifications
Product details : GUHRING 00416 012.000 HAND REAMER HSS 12.000 MM H7 BRIGHT
Technical specifications
Attributes
Diameter
12
mm
Total length
135
mm
Length of cut
41
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.87
excl. VAT
/
Each
£
92.24
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B9527.0 REAMER 7.00 MM 5986974
CUTLINE HAND REAMER H7 HSS 3.0 MM 869759
GUHRING 00413 008.000 HAND REAMERS HSS
DORMER B10015.0 REAMER 15.00 MM 5986281
TITEX F1131-30 REAMING TOOLS HSS/-CO 5071571
DORMER B3015/32 REAMER 5/32 INCH 5986409
TITEX F1131-6.3 REAMING TOOLS HSS/-CO 5071615
DORMER B10021.0 REAMER 21.00 MM 5986330
DOR HSS REAMER 3.5
GUHRING 00429 010.000 REAMER/COUNTERSINK TOOL 9004290100000
TITEX F1131-28 REAMING TOOLS HSS/-CO 5071557
TITEX F1231-16 REAMING TOOLS HSS/-CO 5071682
DORMER B10013.0 REAMER 13.00 MM 5986255
DOR HSS REAMER 2.5
DORMER B9035.0 REAMER 5.00 MM 5986876