References
Camozzi:338-895
Rubix:107A2752
Manufacturer :338-895

Product details : CAMOZZI G1/8-3/2-BUTT/SPR CAM-338-895
Camozzi 338-895 pneumatic directional valve, 3/2-way normally closed (NC). Supports filtered air and offers a flow rate of 700 Nl/min at an operating pressure of -0.9 to 10 bar.
Technical specifications
Attributes
| Type | manually operated valve |
|---|---|
| Number of Ports | 3 |
| Max. service pressure | 10 bar |
| Volume flow rate | 700 l/min |
| Material | nbr |
| Pressure range | da -0,9 a 10 bar |
| Min. Operation temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 42.50 excl. VAT
/ Each
£ 51.00 incl. VAT
- Usually arrives within 14 working days
