Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Outdoor clothing
Functional underpant
MASCOT 00572 ALTA FUNCTIONAL UNDER TROUSERS NAVY 2XL
MASCOT 00572 ALTA FUNCTIONAL UNDER TROUSERS NAVY 2XL
MASCOT ALTA THERMAL UNDERTROUSERS NAVY
References
mascot:
00572-350-01-2XL
rubix:
2520992
ean:
5708628002745
Technical specifications
Colour
Navy
Size
2XL
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00572 ALTA FUNCTIONAL UNDER TROUSERS NAVY 2XL
COOLMAX® ensures efcient moisture wicking, keeps the body dry and prevents chilling. Perfect as a base layer. Fly. Elastic fabric that fits the body’s curves.
Technical specifications
Attributes
Logistic Weight
320
g
Colour
Navy
Size
2XL
Main material
Polyester
Material
100% polyester (COOLMAX®)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.55
excl. VAT
/
Each
£
47.46
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST B121BKRXXL B121 BLK XXL BLACK THERMAL LONG JOHN SIZE EXTRA LA
HELLYHAN 75506_595-3XL HH LIFA MERINO PANT NAVY/STONE BLUE 3XL
HELLYHAN 75520_930-2XL WOMENS HH LIFA MERINO PANT GREY MELANGE 2XL
MASCOT 50180 LAGOA BOXER SHORTS DANTH 2XL-3XL
GISS 885043 THERMAL UNDERWEAR ACTIVE COLD IN ZARGUN FIBRE XL
MASCOT 50180 LAGOA BOXER SHORTS DANTH 4XL-5XL
HELLYHAN 75520_595-M WOMENS HH LIFA MERINO PANT NAVY/STONE BLUE M
HELLYHAN 75506_930-S HH LIFA MERINO PANT GREY MELANGE S
MASCOT 00586 ARLANDA FUNCTIONAL UNDER TROUSERS NAVY 3XL
MASCOT 50025 VIGO FUNCTIONAL UNDER TROUSERS BLACK 3XL
MASCOT 00583 MORA FUNCTIONAL UNDER TROUSERS NAVY S
MASCOT 50179 SEGURA FUNCTIONAL UNDER TROUSERS D'ANTH XS
MASCOT 50179 SEGURA FUNCTIONAL UNDER TROUSERS D'ANTH S-M
HELLYHAN 75520_595-S WOMENS HH LIFA MERINO PANT NAVY/STONE BLUE S
MASCOT 00572 ALTA FUNCTIONAL UNDER TROUSERS NAVY XL