MASCOT 17103 ADVANCED FLEECE JUMPER W/ZIP MOSS GREEN/BLACK 4XL

MASCOT FLEECEVEST ADVANCED 17103-316

See technical information

References

Mascot:17103-316-3309-4XL
Rubix:378A7349
EAN:5711074601530
brand logo

Technical specifications

Colourgreen
Size4xl
Main materialpolyester
See all Specifications

Product details : MASCOT 17103 ADVANCED FLEECE JUMPER W/ZIP MOSS GREEN/BLACK 4XL


Two-tone. Modern, more fitted cut with optimal freedom of movement. High collar. Ergonomically shaped sleeves provide extra freedom of movement. Closure with zipper and internal wind guard. Chest pocket with zipper. Front pockets with zipper. Inner pockets. Elastic at the wrist and hem. Stretch fabric at the sides.
Thanks to the smooth surface of the fleece material, dirt and dust do not stick.; Modern, comfortable fit with optimal freedom of movement.; Flexible and close-fitting high collar.; Elastic band at the wrist and hem.

Strengths

The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and accessories are purchased by MASCOT directly from the suppliers;The material in the products is dyed at suppliers with an EN ISO 14001 certification
Made in MASCOT's own factory in Laos;Produced in manufacturing with an SA8000 certificate, which is proof of good and safe employee relations and working conditions

Technical specifications


Attributes
Colourgreen
Size4xl
Main materialpolyester
Secondary colourblack
Material94% polyester/6% elastane
£ 108.91 excl. VAT
/ Each
£ 130.69 incl. VAT
  • Usually arrives within 14 working days

Size