MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HVYEL/DNV 3XL
MASCOT FLEECEVEST WOMEN ACC.SAFE 19153-315
See technical informationReferences
Mascot:19153-315-17010-3XL
Rubix:378A7152
EAN:5711074787623

Product details : MASCOT 19153 ACCELERATE SAFE LADIES FLEECE JUMPER W/ZIP HVYEL/DNV 3XL
Women's fit. Fluorescent, with diagonal reflective tape. Modern, more fitted cut with optimal freedom of movement. High collar. Two-tone. Zipper closure with internal wind flap. Front pockets with zippers. Inner pockets. Elastic at the wrists and hem. Detachable ID card holder.
Specially tailored women's model.; Zipper closure with internal wind flap to prevent wind ingress.; Front pockets with zip closure for secure storage of items.; Inner pockets.; Detachable ID card holder.
Specially tailored women's model.; Zipper closure with internal wind flap to prevent wind ingress.; Front pockets with zip closure for secure storage of items.; Inner pockets.; Detachable ID card holder.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431; All materials and accessories are purchased by MASCOT directly from the suppliers
Made in MASCOT's own factory in Laos; Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos; Manufactured in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 3xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 94% polyester/6% elastane |
Show UNSPSC/ECL@SS
£ 128.72 excl. VAT
/ Each
£ 154.46 incl. VAT
- Usually arrives within 14 working days
