MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY M
MASCOT® MULTISAFE Winter jacket
See technical informationReferences
Mascot:19835-217-17010-M
Rubix:238A9563
EAN:5711074777167

Product details : MASCOT 19835 MULTISAFE WINTER JACKET HV YEL/D'NAVY M
MASCOT® MULTISAFE Winter jacket
- Breathable, wind- and waterproof product with taped seams.
- Antistatic, acid-resistant and flame-retardant fabric.
- Dirt-resistant.
- Great freedom of movement ensured by the ergonomic sleeve cut.
- A zipper in the inner lower back area is used when applying embroidery.
- Back extension for extra protection against the cold.
- Hood can be attached with snap fasteners.
Strengths
Quilted lining
Breathable
Wind- and waterproof
Versatile protection MASCOT® MULTISAFE
Breathable
Wind- and waterproof
Versatile protection MASCOT® MULTISAFE
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | m |
| Class EN20471 | 3 |
| Main material | modacrylic |
| Secondary colour | navy |
| Grammage | 320 g/m² |
| Material | 55% modacrylic 39% cotton 5% polyamide 1% carbon fibre |
Show UNSPSC/ECL@SS
£ 455.35 excl. VAT
/ Each
£ 546.42 incl. VAT
- Usually arrives within 14 working days
