MASCOT 00573 KIRUNA FUNCTIONAL UNDER SHIRT NAVY L


MASCOT KIRUNA THERMAL UNDERSHIRT NAVY

References
mascot:00573-350-01-L
rubix:2520996
ean:5708628002776
Thermo underwear Kiruna 00573-350-01 / L
brand logo
Technical specifications
ColourNavy
SizeL
Main materialPolyester
See all Specifications

Product details : MASCOT 00573 KIRUNA FUNCTIONAL UNDER SHIRT NAVY L


COOLMAX® ensures efcient moisture wicking, keeps the body dry and prevents chilling. Elastic fabric that always forms well to the body’s movements. Perfect as a base layer. Fits both men and women thanks to its elasticity.

Technical specifications


Attributes
Logistic Weight310 g
ColourNavy
SizeL
Main materialPolyester
Material100% polyester (COOLMAX®)
Show UNSPSC/ECL@SS
£ 39.55 excl. VAT
/ Each
£ 47.46 incl. VAT
  • In stock: Next day delivery