Under shirt Valongo dark anthracite
Colour | Grey |
---|---|
Size | 2XL/3XL |
Main material | Polyester |
Logistic Weight | 320 g |
---|---|
Colour | Grey |
Size | 2XL/3XL |
Main material | Polyester |
Material | 75% polyester met bamboe koolstof/17% polyamide/8% elastane |
Usually arrives within 14 working days