MASCOT 50178 PARADA FUNCTIONAL UNDER SHIRT D'ANTH L-XL

Under shirt Parada dark anthracite

See technical informationSee documents
References
Mascot:50178-870-18-L-XL
Rubix:80375571
EAN:5711074321094
Underwear Parada 50178-870-18 / L-XL
Technical specifications
Colourgrey
Sizel/xl
Main materialpolyester
See all Specifications
Documents

Product details : MASCOT 50178 PARADA FUNCTIONAL UNDER SHIRT D'ANTH L-XL


The material is made with burnt bamboo which makes the product insulating, moisture wicking, anti-bacterial andantistatic. Elastic fabric that fts the body’s curves. Quick drying - important to avoid cooling of the body. Effectively protects against UV rays. Seamless product without irritating seams or insewn washing instructions.

Technical specifications


Attributes
Logistic Weight280 g
Colourgrey
Sizel/xl
Main materialpolyester
Material75% polyester met bamboe koolstof/17% polyamide/8% elastane
Show UNSPSC/ECL@SS
£ 29.65 excl. VAT
/ Each
£ 35.58 incl. VAT
  • In stock: Next day delivery

Size

Select variants (5)