MASCOT 50563 LAHTI FUNCTIONAL UNDER SHIRT BLACK S-M


Under shirt Lahti Black

References
mascot:50563-936-09-S-M
rubix:378A8303
ean:5711074198009
Underwear Lahti 50563-936-09 / S-M
brand logo
Technical specifications
ColourBlack
SizeS/M
Main materialPolyester
See all Specifications

Product details : MASCOT 50563 LAHTI FUNCTIONAL UNDER SHIRT BLACK S-M


Light fabric. The efcient moisture wicking properties keep the body dry, reducing the risk of chilling. Quick drying - important to avoid cooling of the body. Fits both men and women thanks to its elasticity. Elastic fabric that fts the body’s curves.

Technical specifications


Attributes
Logistic Weight160 g
ColourBlack
SizeS/M
Main materialPolyester
Material75% polyester/17% polyamide/8% elastane
Show UNSPSC/ECL@SS
£ 26.50 excl. VAT
/ Each
£ 31.80 incl. VAT
  • Usually arrives within 14 working days