Thermal under shirt Hamar Black
Colour | Black |
---|---|
Size | XL |
Main material | Polyester |
Logistic Weight | 220 g |
---|---|
Colour | Black |
Size | XL |
Main material | Polyester |
Material | 74% polyester (THERMOCOOL™)/16% nylon (polyamide)/10% LYCRA® |
Usually arrives within 14 working days