MASCOT 50561 HAMAR FUNCTIONAL UNDER SHIRT BLACK M
Thermal under shirt Hamar Black
See technical informationReferences
Mascot:50561-940-09-M
Rubix:378A8297
EAN:5711074192878

Product details : MASCOT 50561 HAMAR FUNCTIONAL UNDER SHIRT BLACK M
Light fabric. Seamless product without irritating seams or insewn washing instructions. The efcient moisture wicking properties keep the body dry, reducing the risk of chilling. Quick drying - important to avoid cooling of the body. Fits both men and women thanks to its elasticity.
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Colour | black |
| Size | m |
| Main material | polyester |
| Material | 74% polyester (thermocool™)/16% nylon (polyamide)/10% lycra® |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
