MASCOT 50027 LOGRONO FUNCTIONAL UNDER SHIRT BLACK M


MASCOT LOGRONO THERMAL UNDERSHIRT

References
mascot:50027-871-09-M
rubix:45014146
ean:5707209705761
Thermo underwear Logrono 50027-871-09 / M
brand logo
Technical specifications
ColourBlack
SizeM
Main materialPolyester
See all Specifications

Product details : MASCOT 50027 LOGRONO FUNCTIONAL UNDER SHIRT BLACK M


Combination of insulating wool and COOLMAX® moisture wicking fabric. COOLMAX® ensures efcient moisture wicking, keeps the body dry and prevents chilling. Wool works with the body and ensures the wearer feels dry and warm all day long. Modern narrow and close ft with great freedom of movement. Perfect as a base layer. Flat stitched seams, that are flater on the back compared with normal seams, for minimal skin irritation.

Technical specifications


Attributes
Logistic Weight300 g
ColourBlack
SizeM
Main materialPolyester
Material80% polyester (COOLMAX®)/20% wool
Show UNSPSC/ECL@SS
£ 54.40 excl. VAT
/ Each
£ 65.28 incl. VAT
  • In stock: Next day delivery