MASCOT 00573 KIRUNA FUNCTIONAL UNDER SHIRT NAVY S
MASCOT KIRUNA THERMAL UNDERSHIRT NAVY
See technical informationReferences
Mascot:00573-350-01-S
Rubix:2520994
EAN:5708628002752

Product details : MASCOT 00573 KIRUNA FUNCTIONAL UNDER SHIRT NAVY S
COOLMAX® ensures efcient moisture wicking, keeps the body dry and prevents chilling. Elastic fabric that always forms well to the body’s movements. Perfect as a base layer. Fits both men and women thanks to its elasticity.
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Colour | navy |
| Size | s |
| Main material | polyester |
| Material | 100% polyester (coolmax®) |
Show UNSPSC/ECL@SS
£ 39.55 excl. VAT
/ Each
£ 47.46 incl. VAT
- In stock: Next day delivery
