MASCOT 00585 UPPSALA FUNCTIONAL UNDER SHIRT NAVY 2XL
Thermal under shirt Uppsala navy
See technical informationReferences
Mascot:00585-380-01-2XL
Rubix:378A8267
EAN:5708628179065

Product details : MASCOT 00585 UPPSALA FUNCTIONAL UNDER SHIRT NAVY 2XL
Thermax® is an insulating and moisture wicking three layer fabric. Efcient moisture wicking keeps the body dry and prevents chilling. The loops in the terry cloth ribbing inside trap air and provide insulation. Perfect as a base layer.
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Colour | navy |
| Size | 2xl |
| Main material | polyester |
| Material | 55% polyester/23% modal/22% cotton |
Show UNSPSC/ECL@SS
£ 43.69 excl. VAT
/ Each
£ 52.43 incl. VAT
- Usually arrives within 14 working days
