MASCOT 20683 CROSSOVER POLO SHIRT DEEP BLACK M
MASCOT POLO SUSTAINABLE WITH WHITE SGRE LOGO HEATSEAL ON LEFT CHEST
See technical informationReferences
Mascot:20683-787-09-M
Rubix:215A6260
EAN:5711074769797

Product details : MASCOT 20683 CROSSOVER POLO SHIRT DEEP BLACK M
Premium. Modern fit. Button fastening. Tricot in the collar and at the sleeves. Reinforced hem.
In the production of organic cotton no pesticides and chemicals are used.; The recycled polyester is made from collected and recycled plastic.; The material dries quickly and retains its color and shape after washing.; The material is very abrasion-resistant, making it long-lasting.
In the production of organic cotton no pesticides and chemicals are used.; The recycled polyester is made from collected and recycled plastic.; The material dries quickly and retains its color and shape after washing.; The material is very abrasion-resistant, making it long-lasting.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;Content of recycled polyester from certified partners;Content of organic cotton from certified partners
Produced in Bangladesh by controlled partners of MASCOT;Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by controlled partners of MASCOT;Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | 60% organic cotton/40% recycled polyester |
Show UNSPSC/ECL@SS
£ 19.75 excl. VAT
/ Each
£ 23.70 incl. VAT
- In stock: Next day delivery
Colour
Size
m
