References
Mascot:20483-961-90-L ONE
Rubix:380A2328

Product details : MASCOT 20483 CROSSOVER POLO SHIRT LONG SLEEVE DEEP BLACK L
Premium performance. Modern fit. Durable quality. Tricot in the collar. Hidden button closure. Reinforced hem. Suitable for name label, HF-chip and UHF-chip. Suitable for industrial washing.
The product can be industrially washed.; The product retains its color and shape well after washing.; Suitable for placement of an HF-chip.; Modern, comfortable fit with optimal freedom of movement.; Tape over the seam at the neck so that the seam does not irritate.
The product can be industrially washed.; The product retains its color and shape well after washing.; Suitable for placement of an HF-chip.; Modern, comfortable fit with optimal freedom of movement.; Tape over the seam at the neck so that the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 210 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 38.60 excl. VAT
/ Each
£ 46.32 incl. VAT
- Usually arrives within 14 working days
Size
l
