References
Mascot:50633-984-71-41-42
Rubix:379A4044
EAN:5711074520107

Product details : MASCOT 50633 ROANNE SHIRT LIGHT BLUE 16.5
Premium. Modern fit. Button fastening. Collar with band. Adjustable cuffs.
Poplin is a tightly woven and smooth shirting fabric.; Modern, comfortable fit with optimal freedom of movement.; Button fastening.; Collar with stays.; Adjustable cuffs.
Poplin is a tightly woven and smooth shirting fabric.; Modern, comfortable fit with optimal freedom of movement.; Button fastening.; Collar with stays.; Adjustable cuffs.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431
Produced in Bangladesh by MASCOT's controlled partners
Produced in Bangladesh by MASCOT's controlled partners
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 41/42 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 115 g/m² |
| Material | 60% cotton/40% polyester |
Show UNSPSC/ECL@SS
£ 39.59 excl. VAT
/ Each
£ 47.51 incl. VAT
- Usually arrives within 14 working days
