SPARTEX 886632 MASKING TAPE 25MM WIDE, 50M ROLL


Masking tape 100°C

References
spartex:886632
rubix:306A9454
ean:3660338400414
brand logo
brand logo
Technical specifications
Width25 mm
Length50 m
See all Specifications

Product details : SPARTEX 886632 MASKING TAPE 25MM WIDE, 50M ROLL


130µm semi-crepe paper tape coated with an aggressive rubber/resin solvent based adhesive system, recommended for all general purpose 100°C masking applications. Temperature resistance: +120°C up to 60 minutes. Resistant to IR drying and to oven baking. Resistant to emulsion and solvent paints. Resistant to chemicals, lacquers and solvents. Non staining. Moderate tack. Good peel adhesion. Excellent paint flake resistance. Flexible and conformable. Smooth and controlled unwind Clean removal.
Applications: suitable for all general purpose 100°C masking applications. Premium industrial general purpose masking tape. Premium automotive masking tape with oven baking resistance.

Technical specifications


Attributes
Width25 mm
Length50 m
Thickness0.13 mm
Show UNSPSC/ECL@SS
£ 2.17 excl. VAT
/ Each
£ 2.60 incl. VAT
  • Usually arrives within 14 working days