POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE S PK1

Matrix® Orange PU

See technical informationSee documents

References

Polyco Healthline:MOP/07
Rubix:2518864
brand logo

Technical specifications

Size7
Coating of the glovespolyurethane
Abrasion resistance level4
See all Specifications

Documents

Product details : POLYCO MOP MATRIX PU PALM COATED GLOVES 4343X ORG/BLK SIZE S PK1


Seamless cut resistant liner with polyurethane palm coating. Provides excellent protection from abrasion and tear hazards. Soft seamless knitted liner with open back style for comfort and breathability. Designed to be close fitting to give maximum dexterity. Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_4343X
Colour :Orange/Black

Technical specifications


Attributes
Size7
Coating of the glovespolyurethane
Abrasion resistance level4
Main materialtextile
Materialseamless cut resistant liner
£ 8.48 excl. VAT
/ Each
£ 10.18 incl. VAT
  • In stock: Next day delivery

Size

Main material