TEGERA 873 SYNTHETIC GLOVE 11 2XL

Assembly gloves 873 TEGERA®

See technical information

References

Tegera:873-11
Rubix:386A1847
EAN:7392626054806
brand logo
brand logo

Technical specifications

Size11
Coating of the glovesnitrile
Abrasion resistance level4
See all Specifications

Product details : TEGERA 873 SYNTHETIC GLOVE 11 2XL


Soft and breathable 15 gg knitted synthetic glove, palm-dipped with nitrile foam for good tactility and better grip. Suitable for light weight work in dry environments. Dirt-masking darkgrey and black colours for extended product use. With food approval (not for fatty food) and Oeko-Tex certificate.
Soft and breathable synthetic glove for light weight work. Food approved.

Strengths

Approved for handling foodstuffs

Applications

PIM_TEAM
brand logo

Technical specifications


Attributes
Size11
Coating of the glovesnitrile
Abrasion resistance level4
Main materialnylon
Colourgrey
Materialnylon / nitrile / elastane
£ 3.42 excl. VAT
/ Each
£ 4.10 incl. VAT
  • Usually arrives within 14 working days

Size