Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
General handling gloves
General handling glove
GISS 840031 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S9
GISS 840031 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S9
Gloves g-proof plus (water-repellent cowhide leather grain)
References
giss:
840029
rubix:
200A3587
ean:
3660338055904
Technical specifications
Size
9
Coating
Without
Abrasion resistance level
2
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Technical specifications
Product details : GISS 840031 G-PROOF PLUS WATER REPEL COWHIDE LEATHER GRAIN GLOVE S9
Gloves, water-resistant full-grain cow skin, upper, wrist hem with artery protector..
Pack of 12 pairs / Box of 120 pairs..
APPLICATIONS.
Electrical-mechanical, aeronautics, wood and aluminium joinery, PVC, building trades. Standard: EN388
Strengths
Cuff rib with artery protector to increase comfort and safety heavy duty use in damp environment.
Applications
• Electrical-mechanical, aeronautics, wood and aluminium joinery, PVC, building trades.
Technical specifications
Attributes
Size
9
Coating
Without
Abrasion resistance level
2
Main material
Leather
ESD
No
Usage environment
Dry
Material
Water-repellent cowhide leather grain
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.15
excl. VAT
/
Each
£
10.98
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
TEGERA 890 SYNTHETIC GLOVE 7 S
TEGERA 8802 SYNTHETIC GLOVE INFINITY 8 M
TEGERA 16 CHEMICAL PROTECTION GLOVE 9 L
POLYCO 840 GRIP FULL LATEX COATED GLOVES 1X31B RED/BLUE SIZE 9 PK1
TEGERA 747A SYNTHETIC GLOVE 8 M
POLYCO GIW GRIP IT WET DUAL LATEX COATED GLOVES 3142X RED/BLK SIZE 11
TRAFFIGLOV TG1170 CUT 1 NYLON FLAT NITRILE RED 4131X GLOVES 8/M
TEGERA 9111 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 10 XL
GISS 863285 G-NBR MAX 3/4 DIPPED NITRILE KNITWRIST GLOVE 4122X SIZE 9
TEGERA 9140 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
ANSELL 48-920 EDGE 4121A NBR COATING GLOVES BLACK SIZE 9
TEGERA 8833 SYNTHETIC GLOVE 6 XS
GISS 894412 G-NBR ONE 2 3111X NITRILE GLOVE SIZE 11
PORTWEST A355 - NPR15 BLACK NITRILE FOAM TOUCHSCREEN GLOVE (PK12) S
SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 9/XL