POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 10

Matrix® P Grip (Black)

See technical informationSee documents

References

Polyco Healthline:40-MAT-10
Rubix:1285171
Manufacturer :404-MAT
EAN:05010699822505
brand logo
brand logo

Technical specifications

Size10
Coating of the glovespolyurethane
Abrasion resistance level3
See all Specifications

Documents

Product details : POLYCO 40-MAT MATRIX P GRIP PU PALM COATED GLOVES 3131X BLK SIZE 10


Offers good abrasion and tear resistance. Seamless knitted liner for extra comfort. Open back style allows the hands to breathe keeping them cool and comfortable. Close fitting design for maximum dexterity. Elasticated knitted wrist provides a secure fit and keeps hands free from dust and debris.
Standard : EN388_3131X
Colour :Black
brand logo

Technical specifications


Attributes
Size10
Coating of the glovespolyurethane
Abrasion resistance level3
Main materialtextile
Materialseamless knitted
£ 1.29 excl. VAT
/ Each
£ 1.55 incl. VAT
  • In stock: Next day delivery

Size