GISS 840014 G-DRIVER COWHIDE LEATHER GRAIN DRIVERS GLOVES SIZE 9

GISS 840015 G-DRIVER COWHIDE LEATHER GRAIN DRIVERS GLOVES

See technical informationSee documents
References
GISS:840014
Rubix:200A3571
EAN:3660338055782
Gloves G-DRIVER (cowhide leather grain) Size 9
brand logo
Technical specifications
Size9
Coating of the gloveswithout
Abrasion resistance level3
See all Specifications
Documents

Product details : GISS 840014 G-DRIVER COWHIDE LEATHER GRAIN DRIVERS GLOVES SIZE 9


Standard: EN388
Gloves, full-grain cow skin, water-repellent, webbed thumb, elastic tightening on back
Packet of 10 pairs / Box of 120 pairs
APPLICATIONS
Warehousemen, machinery drivers, wooden box handling cartons, plastics. Building and transport work. Shipping and reception of merchandise.

Strengths

Good resistance to abrasion

Applications

• Warehouse work, machinery drivers, box handling (wood and plastic). Building and transport work. Shipping.
brand logo

Technical specifications


Attributes
Size9
Coating of the gloveswithout
Abrasion resistance level3
Main materialleather
ESDno
Usage environmentdry
Materialcowhide leather grain
Show UNSPSC/ECL@SS
£ 3.53 excl. VAT
/ Each
£ 4.24 incl. VAT
  • In stock: Next day delivery

Size

Select variants (4)