References
Tegera:877-9
Rubix:386A1866
EAN:7340118398143




Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | synthetic |
| Abrasion resistance level | 3 |
Documents
Product details : TEGERA 877 SYNTHETIC GLOVE 9 L
A super thin and flexible ESD glove with touchscreen functionality and PU palm-dipping for high fingertip sensivity. For ESD-protected work areas where maximum dexterity is needed. The touchscreen functionality ensures seamless transition between duties without having to remove the glove. Thin 18 gg fibre and highly breathable to ensure all-day comfort.
With touchscreen functionality and PU palm-dipping for high fingertip sensitivity.
Strengths
For touchscreen, ESD, Antistatic/ATEX, Conforms with IEC 61340-5-1 (ESD), Ultra thin, Super soft
Applications
Electronics work, Fine assembly
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | synthetic |
| Abrasion resistance level | 3 |
| Main material | polyurethane |
| ESD | yes |
| Usage environment | dry |
| Packaging | 6 bundle;120 carton |
| Colour | black |
| Material | carbon, nylon thread (inner, lining);polyurethane (outer, dipping);textile (cuff) |
| Length | 270 mm |
Show UNSPSC/ECL@SS
£ 3.62 excl. VAT
/ Each
£ 4.34 incl. VAT
- Usually arrives within 14 working days