SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 10/XXL
Glove handling total nitrile coating 377
See technical informationReferences
Showa:377-10/XXL
Rubix:1494186
Manufacturer :377-10/XXL
EAN:4901792041928

Technical specifications
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : SHOWA 377 F/C+FOAM MTP NITRILE GLOVES BLUE 10/XXL
Nitrile coating glove, extra coating nitrile foam on palm. Polyester/cotton knit
Gauge 13
EN388_4121.
Gauge 13
EN388_4121.
Strengths
Soft glove. Nitrile foam protects the hands against the risks of penetration of oils, hydrocarbons and grease. Good grip in dry or greasy environment. -Excellent resistance to wear. Offers a lot of dexterity and tactility.
Applications
Ideal for construction, oil platforms, painting, decoration, automobile, cementation maintenance of maritime craft
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| ESD | no |
| Packaging | 10 |
| Colour | black |
| Material | polyester / nylon |
Show UNSPSC/ECL@SS
£ 8.01 excl. VAT
/ Each
£ 9.61 incl. VAT
- In stock: Next day delivery