References
Draper:82602
Rubix:382A7634
Manufacturer :82602
EAN:5010559826025




Technical specifications
| Size | xl |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
Product details : DRAPER 82602 H.D.LATEX COATED ORANGE GLV XL
Multi purpose 10g polyester seamless gloves natural latex coated palms and fingertips providing extra grip and good protection from tears and punctures.
Technical specifications
Attributes
| Size | xl |
|---|---|
| Coating of the gloves | latex |
| Abrasion resistance level | 2 |
| Main material | polyester |
| Packaging | display packed. |
| Colour | orange |
| Material | 10g polyester seamless gloves with natural latex coated palms and fingertips |
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ Each
£ 3.00 incl. VAT
- Delivery usually within ( 7 ) days