References
SMC:MB-B05
Rubix:118A1334
Manufacturer :MB-B05
EAN:3618035941099

Documents
Product details : SMC MB-B05 DOUBLE CLEVIS
SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.
•Applicable series: CG1, CJ2, MB
•Applicable bore sizes (mm): 10 to 100.
Applicable Bore Size: 05 (for 50 & 63 Bore)
•Applicable bore sizes (mm): 10 to 100.
Applicable Bore Size: 05 (for 50 & 63 Bore)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81x67x57 mm |
|---|---|
| Logistic Weight | 420 g |
| Type | tie rod cylinder |
Show UNSPSC/ECL@SS
£ 21.90 excl. VAT
/ Each
£ 26.28 incl. VAT
- Delivery usually within ( 4 ) days