References
Omega Products:OM34711
Rubix:293A8867

Product details : OMEGAPROD OM34711 BT40 MCAP 12 100 AD/B G2.525000
Screw-on milling chuck BT40 M12x100 AD/B G2.5 25,000 rpm
Technical specifications
Attributes
| Type of attachment | bt40 |
|---|---|
| Length without attachment | 100 mm |
| Use | screw type modular milling cutters |
| Threading diameter | 12 mm |
| Internal cooling | no |
| Pull thread diameter | 16 mm |
| Reaming diameter drilling hole | 12.5 mm |
Show UNSPSC/ECL@SS
£ 133.75 excl. VAT
/ Each
£ 160.50 incl. VAT
- Usually arrives within 14 working days
