MATARA MCMI-11-20-15-A ISO6432 CYLINDER 20MM BORE 15MM STROKE MAGNETIC

MCMI Magnetic Roundline Cylinder with Air Cushion

See technical informationSee documents

References

Matara:MCMI-11-20-15-A
Rubix:231A6880
brand logo

Technical specifications

Cylinder diameter20 mm
Cylinder stroke15 mm
Typeiso6432
See all Specifications

Documents

Product details : MATARA MCMI-11-20-15-A ISO6432 CYLINDER 20MM BORE 15MM STROKE MAGNETIC


Non lubrication - Special housing and bushing enables self-lubrication of piston rod.
High quality long service life - Hard anodised stainless steel cylinder tubes offer a high resistance to corrosion and low internal friction.

Technical specifications


Attributes
Cylinder diameter20 mm
Cylinder stroke15 mm
Typeiso6432
Min. temperature-5 °C
Max. temperature60 °C
£ 50.54 excl. VAT
/ Each
£ 60.65 incl. VAT
  • Usually arrives within 14 working days