• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,596)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,519)
  • Tools & Metrology(26,450)
  • Protection, Safety & Hygiene(57,436)
  • Equipment(10,385)
  • Fasteners, Adhesives & Tapes(19,089)
  • Maintenance & Repairs(5,071)
  • Welding(961)
  • New Products
  • Bearing technology(57,281)
  • Linear technology(933)
  • Drive & Conveyor technology(1,218)
  • Belts and Chains(29,861)
  • Couplings and connecting elements(1,246)
  • Mechanical transmission sealing(7,836)
  • Damping technology(58)
  • Mechanical lubrication technology(491)
See Mechanical Power Transmission
  • Spherical plain bearings / Plain bushes(1,833)
  • Rolling bearings(38,820)
  • Housing units / Bearing housings(11,609)
  • Maintenance/accessory/service(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Sensor technology
SICK I14-M0303 SAFETY INTERLOCK 250V, 2/3A, 24VDC/240VAC

SICK I14-M0303 SAFETY INTERLOCK 250V, 2/3A, 24VDC/240VAC


Sensor technology SICK

References
sick:i14-M0303 Lock
rubix:274A5298
brand logo
brand logo

Product details
Technical specifications

Product details : SICK I14-M0303 SAFETY INTERLOCK 250V, 2/3A, 24VDC/240VAC


Technical specifications


Attributes
No attributes to display for this product
£ 253.35 excl. VAT
/ Each
£ 304.02 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SICK ULTRASONIC SENSOR 6036917SKF CMDT391PRO-K-SL VIBRATION ANALYSIS KITSICK C4C-SA07530A10000 SAFETY LIGHT CURTAINSICK FX3-CPU130002 FLEXISOFT CONTR. EFISICK UM30-214113 ULTRASONIC SENSOR M30 X 1.5ALLENBRADL PROXIMITY SENSOR 872C-DH4NP12-D4TPI-A9080 BLUETOOTH EAR DEFENDER HEADPHONES FOR USE WITH 9080SICK FX0-GPRO00000 SICK FLEXISOFT PRO GATEWAYTPI-9080-PRO SMART TREND VIBRATION ANALYSER W/ VIBTREND SOFTWARE 3 YWSICK C4C-SA09030A10000 LIGHT CURTAINTPI-A9073 SCREWON ACCELEROMETER MAG USE WITH 9070 9080 & 9041 ULTRA IISICK C4C-SA10510A10000 SAFETY LIGHT CURTAIN SENDERSKF CMAC-112-K EXTENSION CABLESICK ULTRASONIC SENSOR UM30-211113TPI A9033 EXTRA CABLE LENGTH FOR 9034/9038 ACCELEROMETER (PER METRE)

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories