TPI 9034 4CH SMART VIB MONITOR TEMP TACHO 24VDC 4-20MA USB ETHER


Smart Vibration Monitor

References
tpi:9034
rubix:2582268
brand logo
brand logo
Technical specifications
TypeSmart Vibration Monitor

Product details : TPI 9034 4CH SMART VIB MONITOR TEMP TACHO 24VDC 4-20MA USB ETHER


TPI's 9034 is designed to integrate seamlessly into a piece of machinery to constantly monitor and report on the machinery's vibration.

This model comes with four IEPE accelerometer input channels, four 4-20mA output channels and 4 24V DC digital outputs. The monitor includes direct USB and ethernet ports for connection to PC, allowing real-time analysis of vibration using TPI's included software.

When configured, you can set the 9034 to sound the alarm when vibration or temperature levels are detected outside of the norm. Up to four vibration alarms can be set as well as a single temperature alarm

Strengths

  • Low cost solution for monitoring vibration on systems across a wide network
  • Very easy to setup using TPI's Smart Vibration Monitor PC software package
  • 24/7 monitoring of critical plant operations
  • 4 accelerometer channels
  • 24V DC (relay drive) switched output for each channel (warnng/critical, g or velocity)
  • 4 to 20mA output for each channel (g or velocity)
  • Temperature input
  • Tacho input
  • USB for connection to Smart Vibration Monitor PC software
  • Ethernet socket for connection to Online Vibration analysis software
  • Connect to the Cloud for online monitoring at any point
  • Monitor up to 64 modules simultaneously using the software

Technical specifications


Attributes
TypeSmart Vibration Monitor
Show UNSPSC/ECL@SS
£ 821.08 excl. VAT
/ Each
£ 985.30 incl. VAT
  • Usually arrives within 14 working days