MECALINE 856936 1615T 14MM 1615-14 TAPER BUSH
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA161514
Rubix:254A6667
Manufacturer :856936
EAN:3660338122118

Documents
Product details : MECALINE 856936 1615T 14MM 1615-14 TAPER BUSH
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 1615 BORE 14
Strengths
GG 25 Cast Iron, provided boxed with 2 Grubs screws.
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 1615 |
|---|---|
| Material | cast iron gg25 |
| Keyway width | 5 mm |
| Torque setting | 19.6 N.m |
| Bushing length | 38.1 mm |
| Reaming diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 8.42 excl. VAT
/ Each
£ 10.10 incl. VAT
- In stock: Next day delivery
