MECALINE 883119 5040T 90MM 5040-90 TAPER BUSH
Mecaline Taper Bush Metric Bore
See technical informationSee documentsReferences
Mecaline:MA504090
Rubix:254A6697
Manufacturer :883119
EAN:3660338365362

Documents
Product details : MECALINE 883119 5040T 90MM 5040-90 TAPER BUSH
Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 5040 BORE 90
Strengths
GG 25 Cast Iron, provided boxed with 3 cap head screws
Applications
For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets
Technical specifications
Attributes
| Taper bush | 5040 |
|---|---|
| Material | gg25 cast iron |
| Keyway width | 25 mm |
| Torque setting | 270 N.m |
| Bushing length | 101.6 mm |
| Reaming diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 61.77 excl. VAT
/ Each
£ 74.12 incl. VAT
- Usually arrives within 14 working days
