MECALINE 3525-48 TAPER LOCK BUSH TO SUIT 48MM SHAFT


Mecaline Taper Bush Metric Bore

References
mecaline:MA352548
rubix:203A6540
ean:3660338292217
brand logo
brand logo
Technical specifications

Product details : MECALINE 3525-48 TAPER LOCK BUSH TO SUIT 48MM SHAFT


Mecaline Taper bushes offer an ideal means of shaft fixing for most applications. They are simple to use and are available in a full range of metric sizes.
TAPER BUSH 3525 BORE 48

Strengths

GG 25 Cast Iron, provided boxed with 3 cap head screws

Applications

For fixing power transmission components, V-Pulleys, Timing pulleys, Couplings, Sprockets

Technical specifications


Attributes
Taper bush3525
Keyway width14 mm
Torque setting115 N.m
Bushing length63.5 mm
MaterialGG25 Cast Iron
Reaming diameter48 mm
Show UNSPSC/ECL@SS
£ 23.47 excl. VAT
/ Each
£ 28.16 incl. VAT
  • In stock: Next day delivery