Mechanical Valves / Hand Valves
Logistics dimensions (L x W x H) | 18x48x41 mm |
---|---|
Logistic Weight | 13 g |
Model | vhk |
Metric exterior tube diameter 2 | 4 mm |
Metric exterior tube diameter | 4 mm |
Type of fluid | air |
Material | nylon;soft nylon;polyurethane |
Max. temperature | 60 °C |
Min. temperature | 0 °C |
Delivery usually within ( 24 ) days