SMC AS4201-G04-F10-X785 PILOT CHECK VALVE
AS4201-X785, Pilot Check Valve, Metal Body Type
See technical informationSee documentsReferences
SMC:AS4201-G04-F10-X785
Rubix:393A7809
Manufacturer :AS4201-G04-F10-X785

Documents
Product details : SMC AS4201-G04-F10-X785 PILOT CHECK VALVE
Pilot check valve, Metal Body Type
For drop prevention and temporary intermediate stops
Three female thread / one-touch fitting port combinations
Body sizes: 1/8, 1/4, 3/8, 1/2
Applicable tubing O.D.: Ø 6 to Ø 12
Thread types: G,R, Rc.
Strengths
Pilot Port: Female Thread (Rc, G)(1/4).
Valve Side: One-touch Fitting (ø10, ø12).
Cylinder Side: Male Thread (R, G)(1/2).
Technical specifications
Attributes
| Max. temperature | 60 °C |
|---|---|
| Min. temperature | -5 °C |
| Type of threading | g |
Show UNSPSC/ECL@SS
£ 58.28 excl. VAT
/ Each
£ 69.94 incl. VAT
- Usually arrives within 14 working days