LEGRIS 0623 10 35 BLOW GUN LEVER OPERATED 1/4IN BSP


Metal Blowguns and Water Pistols

References
parker legris:0623 10 35
rubix:395A8458
ean:0820099147307
0623 - LEVER OPERATED AIR GUN WITH REMOVABLE NOZZLE
brand logo
Technical specifications
Connection 1G 1/4 in
See all Specifications

Product details : LEGRIS 0623 10 35 BLOW GUN LEVER OPERATED 1/4IN BSP


This range of robust blowguns guarantees a longer service life under severe conditions (crushing, impact, shock and corrosion). It includes two versions to meet all requirements for blowing and spraying in industrial applications.

Features/Benefits:

- Workshop Blowgun

• Compact for easy incorporation into compressed air ring mains
• Nickel-plated forged brass for increased corrosion resistance

- Water Pistol

• Intended for the transmission of water and fluids
• Designed for precise flow control and optimisation of the power and shape of the jet
• Optimum use of industrial fluids
• Excellent ergonomics and service life

Markets:

• Factory Automation
• Miscellaneous manufacturing
• Packaging
• Vehicle Assembly Facilities

Applications:

• Suitable for Applications in Severe Conditions
• Manufacturing Workshops
• Cleaning
• Cooling
• Ejection

Technologies:

• Water pistol
• Water transmission
• Adjustable nozzle
• Corrosion resistance
• Water transmission
• Air blower gun

Technical Characteristics:

• Fluids:
Metal blowgun: compressed air, industrial fluids
Water pistol: water, oil, industrial fluids
• Materials: treated steel, nickel-plated brass, painted steel, nickel-plated steel, treated zamak, chromium-plated zamak, nickel-plated forged brass, nitrile, silicone free
• Pressure:
Metal blowgun: 0 to 10 bar
Water pistol: 10 to 20 bar
• Temperature:
Metal blowgun:
air: -15°C to +50°C
dry air: -20°C to 80°C
Water pistol: -20°C to +100°C

Regulations:

Compliance for all blowguns:
• DI: 97/23/EC (PED)
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 1907/2006 (REACH)

Product Types:

• Lever-Operated Blowgun, Female BSPP Thread
• Button-Operated Blowgun, Female BSPP Thread
• Water Pistol
• Adjustable Nozzle
Application: Manufacturing Workshops, Assembly machines, Robotics, Ejection, Cooling, Packaging, Automotive Process
Body Material: Nickel Plated Brass
Brand: Parker, Legris
Connection Size: G1/4
Connection Type: BSPP
Division: Low Pressure Connectors Europe Division
For Fluid Type: Metal Blowgun: Compressed air, industrial fluids -- Water Pistol: Water, oil, industrial fluids
Industry: Industrial
Maximum Operating Pressure: 10
Maximum Operating Temperature: 32, 50
Minimum Operating Temperature: 5, -15
O-ring Material: NBR
Product Type: Metal blowgun lever operated female
Quantity Per Box: 5
Shape: Water Pistols
Specifications Met: Compliance for all blowguns: DI: 97/23/EC (PED), DI: 2002/95/EC (RoHS), 2011/65/EC, DI: 1907/2006 (REACH)
Technology: Pneumatics, Fluid & Gas Handling
Weight: 0.119

Technical specifications


Attributes
Logistic Weight119 g
Package weight628 g
Connection 1G 1/4 in
Type of couplingBSPP
Nominal pressure10 bar
MaterialNickel-Plated Brass;NBR (O-Ring)
ColourBlack
Min. temperature-15 °C
Max. temperature50 °C
60 mm
90 mm
Show UNSPSC/ECL@SS
£ 29.13 excl. VAT
/ Each
£ 34.96 incl. VAT
  • Usually arrives within 14 working days