SPARTEX TH8X20EFA2 HEXAGON HEAD SCREWS 8X20 DIN933 A2


hexagon head screw

References
spartex:TH8X20EFA2
rubix:230A0788
manufacturer :881608
ean:3660338350702
HEXAGONAL HEAD SCREW - Stainless steel A2 TH 8X20
brand logo
brand logo
Technical specifications
Threading diameter8 mm
Length20 mm
Material/finishingstainless steel a2
See all Specifications

Product details : SPARTEX TH8X20EFA2 HEXAGON HEAD SCREWS 8X20 DIN933 A2


hexagon head screw DIN 933
8X20
brand logo

Technical specifications


Attributes
Threading diameter8 mm
Length20 mm
Material/finishingstainless steel a2
Standarddin 933
Thread surfacetotal
Classa2
Show UNSPSC/ECL@SS
£ 0.13 excl. VAT
/ Each
£ 0.15 incl. VAT
  • In stock: Next day delivery