M6 X 40 SLOT PAN M/SCREW BZP PACK OF 100


Metal screws with metric thread Rubix-UK

References
rubix-uk:M6X40MSPANSLT-ZP/100
rubix:8853894
brand logo
brand logo
Technical specifications
Threading diameter6 mm
Length40 mm
Material/finishingsteel
See all Specifications

Product details : M6 X 40 SLOT PAN M/SCREW BZP PACK OF 100


Din 85 Grade 4.8 mild steel machine screws. Slotted drive with a pan head, fully threaded. Bright zinc plated.

Technical specifications


Attributes
Threading diameter6 mm
Length40 mm
Material/finishingsteel
Shape of headpan
Class4.8
Show UNSPSC/ECL@SS
£ 17.08 excl. VAT
/ Each
£ 20.50 incl. VAT
  • In stock: Next day delivery