M5 X 12 SLOT COUNTERSUNK M/SCREW A2 PACK OF 100


Metal screws with metric thread Rubix-UK

References
rubix-uk:M5X12MSCSKSLT-A2/100
rubix:8857199
brand logo
brand logo
Technical specifications
Threading diameter5 mm
Length12 mm
Material/finishingsteel
See all Specifications

Product details : M5 X 12 SLOT COUNTERSUNK M/SCREW A2 PACK OF 100


Din 963 Grade A2 stainless steel machine screws. Slotted drive with a countersunk head, fully threaded.

Technical specifications


Attributes
Threading diameter5 mm
Length12 mm
Material/finishingsteel
Shape of headcountersunk
Show UNSPSC/ECL@SS
£ 8.07 excl. VAT
/ Each
£ 9.68 incl. VAT
  • Usually arrives within 14 working days